-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 40°C |
| Bearing Cap | Yes |
| Bearing Type | Ball |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 320% |
| Cable Press Material | Sem |
| Cc Number | CC029A |
| Composition | Cast Iron |
| Connection Cables Quantity | 3 |
| Design | None |
| Drain | Type T, Threaded |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 86.5% |
| Efficiency @ 50% | 85.5% |
| Efficiency @ 75% | 86.5% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Conductive Plastic |
| Flange | C |
| Foot Flatness | 0.127 mm |
| Frame | 143/5TC , 145TC |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 2.61A , 2.76A |
| Grounding Lugs | Double |
| Hp | 2 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Joints Seal | Molykote |
| L.r. Amperes | 23.2A |
| Length Less Shaft | 11 1/4" |
| Locked Rotor Time (cold) | 18 sec. |
| Locked Rotor Time (hot) | 10 sec. |
| Locked Rotor Torque | 270% |
| Main Terminal Box Hole | 3/4" |
| Main Terminal Box Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Ambient Temp. | 104°F |
| Moment Of Inertia (j) | 0.1561 lbs.-sq. ft. |
| Motor Application | IEEE Motor |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1755 RPM |
| No Load Amps | 1.63A |
| No. Of Speeds | 1 |
| Noise | 51 dBA |
|---|---|
| Noise Level | 51 dBA |
| Nominal Efficiency | 86.5% |
| Number Of Poles | 4 |
| Output Rating | 2 hp |
| Overall Length | 13 1/2" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.57 |
| Power Factor 75% | 0.7 |
| Power Factor_100% | 0.78 |
| Rated Current | 2.79A |
| Rated Speed | 1750 RPM |
| Rated Voltage | 460V |
| Regreasing System | Stainless Steel, At Drive End And Non-Drive End |
| Rotation | CW/CCW |
| Rpm | 1750 RPM |
| Rpm Range | 1701-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 2.78% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 5.92 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 460V AC |
| Warranty | 5 yrs. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 21s |
| De Bearing Seal | Inpro/Seal |
| Degree Of Protection | IP56 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| Hot Locked Rotor Time | 12s |
| L. R. Amperes | 22.9A |
| Lrc | 7.3x(Code K) |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Motor Thermal Protection | None |
| Nde Bearing Seal | Inpro/Seal |
| Nema Design | None |
| No. Of Poles | 4 |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 7.24 lbs.-ft. |
| Standard Logo | sae.png |
| Standards | CE, CSA, NOM, UL |
| Tropicalized Painting | According To IEEE-841 (96H) |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 40.64 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 25.2 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)