-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Ambient Temp. | -20°C to +40°C |
|---|---|
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 36s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 20s |
| L. R. Amperes | 10.7A |
| Lrc | 5.5x(Code J) |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
|---|---|
| Motor Thermal Protection | None |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 6 |
| Output Rating | 0.75 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 5.53 lbs.-ft. |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Standards | CE, CSA, NOM, UL |
| Tropicalized Painting | Without |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 33.93 |
| Width (cm) | 31.5 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 24.3 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)