-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Cover Material | Neoprene |
| Dash Size | 24 |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Neoprene |
| Hose I.d. | 1 1/2" |
| Hose Inside Dia. | 1 1/2" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 2 5/64" |
| Hose Reinforcement Material | Fiber |
|---|---|
| Hose Tube Material | Synthetic Rubber |
| Max. Working Pressure @ 70 F | 150 psi |
| Min. Bend Radius | 5" |
| Operating Pressure | 150 psi |
| Reinforcement | (2) Fiber Ply And Helical Wire |
| Safety Factor | 4:1 |
| Temp. Range | -40°F to +275°F |
| Tube Material | Synthetic Rubber |
| Type | Crimp |
| Standards | ABS, J1942/1, MSHA, SAE 100R3, USCG |
| Height (cm) | 114.3 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 20.32 |
| HS Code | 4009410000 |
|---|---|
| Weight (kg) | 19.125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)