-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Tiles |
|---|---|
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antifatigue | Yes |
| Antifatigue Material | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Channels |
| Backing Material | Vinyl |
| Brake Fluid Resistant | Yes |
| Color | Black |
| Compatible With | 560 R A And Corners, 561 R A, 564 Corners |
| Connectable Side Configuration | All Sides |
| Doc Ff1-70 Rating | Yes |
| Edge Connection Style | Peg And Hole |
| Edge Gender | Male, Female Adjacent Sides |
| Edge Style | Straight |
| Edges | Interlock |
| Fire Resistant/fire Retardant | Fire Resistant |
| Flame Resistant/fire Retardant | Flame Resistant |
| Length | 18" |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Length | 18" |
| Mat Product Type | Interlocking Antifatigue Mat Tile |
| Mat Section | Corner Edge |
| Mat Shape | Square |
| Mat Surface Pattern | Square Grid |
| Mat Thickness | 7/8" |
| Mat Width | 18" |
|---|---|
| Material | PVC |
| Matting Series Compatibility | ERGODECK Series |
| Melt Point | 300°F |
| Metal Detectable | No |
| Mfr Series | Ergodeck Series |
| Mvss 302 Rating | A Rating |
| Nfsi High Traction Certified | No |
| Non-interlocking Edge Style | Straight |
| Nsf/ansi 52 | No |
| Number Of Connectable Sides | 4 |
| Number Of Interlocking Sides | 4 |
| Number Of Tiles | 10 |
| Oil Resistant | Yes |
| Resistance Properties | Chemical Resistant |
| Surface Design | Square Grid |
| Surface Material | Vinyl |
| Surface Materials | PVC |
| Surface Texture | Raised Pattern |
| Thermally Insulating | No |
| Thickness | 7/8" |
| Usda Certified | No |
| Washdown Safe | Yes |
| Welding Safe | No |
| Width | 18" |
| X-ray Detectable | No |
| standard | ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302 |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 50.29 |
| Width (cm) | 50.29 |
| HS Code | 3918102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)