-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 250 |
| Body Material | Cast Iron |
| Bonnet Material | Cast Iron |
| Bonnet Style | Bolted |
| Class | Class 250 |
| Connection Size - Side 1 | 4" |
| Connection Size - Side 2 | 4" |
| Connection Type | Class 250 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Water |
| Handle Dia. | 10" |
| Handle Height | 12 1/2" |
| Handle Material | Cast Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 9" |
| Max. Fluid Temp. | 140°F |
| Max. Pressure (cwp) | 250 psi |
|---|---|
| Max. Water Pressure | 250 psi |
| Media Temp. Range | 33°F to 140°F |
| Nominal Valve Size | 4" |
| Nsf Certifications For Food And Drinking Water | Not Rated |
| Number Of Flange Bolt Holes | 8 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 33°F |
| Overall Length | 9" |
| Pipe Size | 4" |
| Pipe Size - Valves | 4" |
| Standards | Asse, Csa, Fm, Nsf, Ul, Ulc, Usc, Wqa |
| Stem Material | Bronze |
| Stem Type | Outside Screw and Yoke (Os&Y) |
| Top Of Handle To Inlet Center | 22 3/4" |
| Valve Class | Class 250 |
| Wedge Material | Cast Iron |
| Wedge Style | Resilient |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 25.91 |
| HS Code | 8481803010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 40.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)