-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature & Pressure Relief Valve |
|---|---|
| Application | Water Heaters |
| Asme Section Code | Section Iv |
| Auto Re-seating | No |
| Body Height | 7 1/4" |
| Body Material | Brass |
| Body Width | 1 7/8" |
| Connection Type | MNPT x FNPT |
| Discharge Capacity | 100000 btuH |
| Factory Set Pressure | 100 psi |
| For Media | Hot Water |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
| Inlet Type | MNPT |
|---|---|
| Max. Operating Pressure | 150 psi |
| Max. Operating Temperature | 210°F |
| Max. Temp. | 210°F |
| Min. Operating Pressure | 75 psi |
| Outlet Size | 3/4" |
| Outlet Type | FNPT |
| Preset Temperature | 210°F |
| Shank Length | Extended |
| Spring Material | Stainless Steel |
| Thermostat Length | 4" |
| Standards | ANSI Z21.22, CSA |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.56 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)