-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Vent Valve |
|---|---|
| Air Vent Connection Gender | Not Applicable |
| Air Vent Connection Size | Not Applicable |
| Air Vent Connection Type | Not Applicable |
| Air Vent Type | Float |
| Application | Glycol Systems |
| Body Material | Brass |
| Condensate Capacity | 2 lbs./hr. |
| Configuration | One Port |
| Connection Type | MNPT |
| Float Material | Polyethylene |
| For Media | Water |
| Gasket Material | Silicon Rubber |
| Includes Expansion Tank Port | Expansion Tank Connection Not Included |
| Inlet Connection Type | NPT |
| Inlet Gender | Male |
| Inlet Pipe Size | 1/8" |
| Inlet Port Connection Gender | Male |
|---|---|
| Inlet Port Connection Size | 1/8" |
| Inlet Port Location | Bottom |
| Inlet Size | 1/8" |
| Installation Orientation | Vertical |
| Manufacturer Series | FV-4 |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 240°F |
| Max. Pressure | 150 psi |
| Min. Pressure | 1.45 psi |
| Number Of Inlet Ports | 1 |
| Port Types Included | Inlet, Outlet |
| Product Type | Air Vent |
| Release Method | Automatic |
| Relief Port Location | Top |
| Temp. Range | +33°F to +240°F |
| Vent Dia. | 1 1/4" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.57 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)