-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Reducing Pilot |
|---|---|
| For Use With | All M116 Model Numbers |
| Product Type | Pressure Reducing Pilot |
|---|---|
| For Use With | All M116 Model Numbers |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.14 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.646 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)