-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Screen |
|---|---|
| For Use With | Series 251 Strainers |
| Grade | 304 |
| Includes Screen | Yes |
|---|---|
| Material | Stainless Steel |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 2.79 |
| HS Code | 8421990040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)