-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Application | Commercial Use, Residential Use |
| Body Material | Copper Silicon Alloy |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Connections | NPT x NPT |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| For Media | Water |
| Height | 13.688" |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 2" |
| Length | 9 1/4" |
| Low-lead Compliance | Low Lead Compliant |
| Material | Lead Free Brass |
| Max. Operating Temperature | 180°F |
|---|---|
| Max. Pressure | 300 psi |
| Max. Temp. | 160°F |
| Nsf Certifications For Food And Drinking Water | NSF 61G |
| Operating Pressure Range | 300 psi |
| Outlet Connection Size | 2" |
| Overall Height | 11 1/4" |
| Pipe Size | 2" |
| Port Design | Full Port |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Seat Material | Stainless Steel |
| Strainer | No |
| Type | Standard |
| Standards | ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, STANDARD PLUMBING CODE MILITARY STANDARD MIL-V-18146B TYPE 1 |
| Height (cm) | 23.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 8481100020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.5745 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)