-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reduced Press. Zone Assembly |
|---|---|
| Backflow Preventer Type | Reduced Pressure Assembly (Rp) |
| Body Material | Stainless Steel |
| Check Valve Length | 5 1/2" |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Features | Quarter Turn |
| Flow Rate | 10.3 GPM |
| For Media | Water |
| Freeze Protection | No |
| Handle Material | Grade 304 Stainless Steel |
| Handle Type | Tee |
| Hazard Protection Level | High Health Hazard |
| Includes Flood Protection | No Flood Protection |
| Includes Flow Meter | No Flow Meter |
| Includes Freeze Protection | No Freeze Sensor |
| Includes Strainer | No |
|---|---|
| Length | 10" |
| Manufacturer Warranty | 1 yr. |
| Material | Stainless Steel |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Max. Temp. | 180°F |
| Media Temp. Range | 33°F to 180°F |
| Mounting Orientation | Horizontal |
| Number Of Test Ports | 4 |
| Overall Height | 5.88" |
| Overall Length | 10" |
| Overall Width | 5" |
| Pipe Size | 1/2" |
| Protection Type | Back Pressure, Back Siphonage |
| Seat Material | Plastic |
| Shut-off Valve Type | Ball Valve |
| Temp. Range | +33°F to +180°F |
| Width | 4.62" |
| standard | ASSE 1013, AWWA C511-92, CSA B64.4, NSF 61, USC MANUAL 9TH EDITION |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 14.73 |
| HS Code | 8481803040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)