-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Control Valve |
|---|---|
| Body Material | Lead Free Copper Silicon Alloy |
| Cold Inlet Temp. | +40°F to +85°F |
| Flow Rate | 23 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Inlet Size | 1/2" |
| Inlet Type | Solvent Weld |
| Max. Pressure | 150 psi |
|---|---|
| Outlet Size | 1/2" |
| Outlet Type | Solvent Weld |
| Overall Height | 5.312" |
| Overall Width | 4 3/4" |
| Temp. Range | +90°F to +160°F |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 11.68 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)