-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Insert |
|---|---|
| Ansi Code | SPMT09T308-F55 WAK15 |
| Ansi Number | SPMT09T308-F55 WAK15 |
| Chip-breaker | F55 |
| Chip-breaker Style | 16° Chipbreaker Groove |
| Clearance Angle | 11° |
| Coating | Chemical vapor deposition |
| Coating Process | CVD |
| Corner Radius | 1/32" |
| Cutting Application | Milling |
| Cutting Direction | Right Hand |
| Cutting Edge Length | 9.52 mm |
| Finish - Machining | Ticn+Al2O3+Tin |
| For Use With | F2010 Face Milll |
| Grade | Grade WAK15 |
| Hole Type | Countersink Hole |
| Included Angle | 90° |
| Inscribed Circle | 3/8" |
| Insert Holding Type | Screw Held |
| Insert Size | 09T308 |
| Insert Style | SPMT |
| Iso Number | SPMT09T308-F55 WAK15 |
|---|---|
| Manufacturer Grade | Wak15 |
| Material | Carbide |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw Held |
| No. Of Edges | 4 |
| Nose Radius | 0.031" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Cast Iron |
| Primary Material Application Iso Code | K |
| Rake | Positive |
| Shape | Square |
| Style | Positive |
| Thickness | 0.156" |
| Workpiece Material | Cast Iron |
| Indexable Insert Tolerance Class | Class M |
| Insert Thickness | 0.156" |
| Major Clearance Angle | 11° |
| No. Of Cutting Edges | 4 |
| Radius | 0.031" |
| Height (cm) | 0.28 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)