-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Insert |
|---|---|
| Ansi Code | SNMX120512-D27 WKP35S |
| Ansi Number | SNMX120512-D27 WKP35S |
| Chip-breaker | D27 |
| Chip-breaker Style | 10° Chipbreaker Groove |
| Clearance Angle | 0° |
| Coating | Chemical vapor deposition |
| Coating Process | CVD |
| Corner Radius | 3/64" |
| Cutting Application | Milling |
| Cutting Direction | Right Hand |
| Cutting Edge Length | 12.7 mm |
| Finish - Machining | Ticn+Al2O3+Ticn |
| For Toolholder | F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31 |
| For Use With | F2339 Ball Nose Mill |
| Grade | Grade WKP35S |
| Included Angle | 90° |
| Inscribed Circle | 1/2" |
| Insert Holding Type | Screw Held |
| Insert Size | 120512 |
| Insert Style | SNMX |
| Iso Number | SNMX120512-D27 WKP35S |
|---|---|
| Manufacturer Grade | Wkp35S |
| Material | Carbide |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw Held |
| No. Of Edges | 8 |
| Nose Radius | 0.047" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Rake | Negative |
| Shape | Square |
| Style | Negative |
| Thickness | 0.252" |
| Workpiece Material | Cast Iron, Steel |
| Indexable Insert Tolerance Class | Class M |
| Insert Thickness | 0.219" |
| No. Of Cutting Edges | 8 |
| Radius | 0.047" |
| Height (cm) | 0.18 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)