-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Insert |
|---|---|
| Ansi Code | LNHU080304-B57T WKP35S |
| Ansi Number | LNHU080304-B57T WKP35S |
| Chip-breaker | B57T |
| Chip-breaker Style | 6° Chipbreaker Groove |
| Clearance Angle | 0° |
| Coating | Chemical vapor deposition |
| Coating Process | CVD |
| Corner Radius | 0.4 mm |
| Cutting Application | Medium |
| Cutting Direction | Right Hand |
| Cutting Edge Length | 8 mm |
| Feed Type | High |
| Finish - Machining | Ticn+Al2O3+Ticn |
| For Use With | Xtra·Tec Slotting Cutter |
| Grade | Grade WKP35S |
| Hole Type | Double Countersink Hole |
| Inscribed Circle | 0.315" |
| Insert Holding Type | Screw Held |
| Insert Size | 80304 |
| Insert Style | LNHU |
| Iso Number | LNHU080304-B57T WKP35S |
| Manufacturer Grade | Wkp35S |
|---|---|
| Material | Carbide |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Mounting Style | Screw Held |
| No. Of Edges | 4 |
| Nose Radius | 0.016" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Rake | Negative |
| Shape | Rectangular |
| Style | Negative |
| Thickness | 0.138" |
| Width | 9 mm |
| Workpiece Material | Cast Iron, Steel |
| Indexable Insert Tolerance Class | Class H |
| Indexable Insert Width | 0.354" |
| Insert Thickness | 0.138" |
| No. Of Cutting Edges | 4 |
| Radius | 0.016" |
| Height (cm) | 0.28 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)