-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1969 |
| Dimension Type | Metric |
| Finish | TiAlN |
| Flute Length | 12 mm |
| Flute Type | Spiral |
| Grade | High Performance |
| List Number | F2481 |
| Material | Carbide |
| Measurement System | Metric |
| Number Of Flutes | 4 |
| Overall Length | 75 mm |
| Point Angle | 140° |
| Point Type | Self Centering |
|---|---|
| Reamer Size | 5 mm |
| Shank Dia. | 3.8 mm |
| Shank Diameter | 6 mm |
| Size | 5" |
| Size - Decimal | 5 mm |
| Spiral Direction | Left Hand |
| Connection Dia. | 0.236" |
| Cutting Dia. | 0.197", 0.15" |
| Cutting Edge Length | 0.472" |
| Length | 2.953" |
| No. Of Teeth | 4 |
| Shank Length | 1.417" |
| Usable Length | 1.378" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.5 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)