-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turning Insert |
|---|---|
| Ansi Code | DCGT3(2.5)1-PM2 |
| Chip-breaker | Yes |
| Chip-breaker Code | PM2 |
| Clearance Angle | 7° |
| Coating | PVD |
| Corner Radius | 1/64" |
| Cutting Application | Turning |
| Cutting Direction | Neutral |
| Cutting Edge Length | 11.63 mm |
| Finish - Machining | Ticn+ |
| Grade | Grade WXN10 |
| Included Angle | 55° |
| Inscribed Circle | 3/8" |
| Insert Code | DCGT32.51 |
| Insert Holding Type | 40° to 60°Countersink Hole |
| Insert Material | Carbide |
| Insert Size | 11 |
|---|---|
| Insert Style | DCGT |
| Iso Number | DCGT11T304-PM2 |
| Manufacturer Grade | Wxn10 |
| Material - Machining | Carbide |
| Measurement System | Fractional Inch |
| Mounting Style | Screw Clamp |
| No. Of Edges | 2 |
| Nose Radius | 0.015" |
| Number Of Cutting Edges | 2 |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Magnesium |
| Primary Material Application Iso Code | N |
| Rake | Positive |
| Relief Angle | 7° |
| Shape | Rhombic |
| Style | DCGT |
| Thickness | 5/32" |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)