-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turning Insert |
|---|---|
| Ansi Code | CNGG432-NFT WS10 |
| Chip-breaker | Yes |
| Chip-breaker Code | NFT |
| Clearance Angle | 0° |
| Coating | Uncoated |
| Corner Radius | 1/32" |
| Cutting Application | Turning |
| Cutting Direction | Neutral |
| Cutting Edge Length | 12.9 mm |
| Depth Of Cut | 0.4 mm to 2 mm |
| Finish - Machining | Bright (Uncoated) |
| Grade | Grade WS10 |
| Included Angle | 80° |
| Inscribed Circle | 1/2" |
| Insert Code | CNGG432 |
| Insert Holding Type | Straight Hole |
| Insert Material | Carbide |
| Insert Size | 12 |
| Insert Style | CNGG |
| Iso Number | CNGG120408-NFTWS10 |
| Manufacturer Grade | Ws10 |
|---|---|
| Material - Machining | Carbide |
| Measurement System | Fractional Inch |
| Mounting Style | Screw Clamp |
| No. Of Edges | 4 |
| Nose Radius | 0.031" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Nickel, Titanium |
| Primary Material Application Iso Code | S |
| Rake | Negative |
| Relief Angle | 0° |
| Shape | Rhombic |
| Style | CNGG |
| Thickness | 3/16" |
| Dia. Of Inscribed Circle | 1/2" |
| Feed Rate | 0.003" to 0.007" |
| Insert Thickness | 0.188" |
| Major Clearance Angle | 0° |
| No. Of Cutting Edges | 4 |
| Radius | 0.031" |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.1205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)