-
Select Country
- Source Now
Get it by Friday, Mar 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Turning Insert |
|---|---|
| Ansi Code | CCMT3(2.5)1-PM5 WPP20 |
| Chip-breaker | Yes |
| Chip-breaker Code | PM5 |
| Clearance Angle | 7° |
| Coating | Chemical vapor deposition |
| Corner Radius | 1/64" |
| Cutting Application | Turning |
| Cutting Direction | Neutral |
| Cutting Edge Length | 9.67 mm |
| Finish - Machining | Ticn+Al2O3+Tin |
| Grade | WPP20 |
| Included Angle | 80° |
| Insert Code | CCMT32.51 |
| Insert Holding Type | 40° to 60°Countersink Hole |
| Insert Material | Carbide |
| Insert Size | 3/8" |
| Insert Style | CCMT |
| Iso Number | CCMT09T304-PM5 WPP20 |
| Manufacturer Grade | WPP20 |
| Material - Machining | Carbide |
|---|---|
| Measurement System | Fractional Inch |
| Mounting Style | Screw Held |
| No. Of Edges | 2 |
| Nose Radius | 0.016" |
| Number Of Cutting Edges | 2 |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Rake | Positive |
| Relief Angle | 7° |
| Shape | Rhombic |
| Style | CCMT |
| Thickness | 5/32" |
| Depth Of Cut | 0.016" to 0.118" |
| Dia. Of Inscribed Circle | 3/8" |
| Feed Rate | 0.005" to 0.01" |
| Insert Thickness | 0.156" |
| Major Clearance Angle | 7° |
| No. Of Cutting Edges | 2 |
| Radius | 0.016" |
| Height (cm) | 1.09 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)