-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indexable Milling Cutter |
|---|---|
| Ansi Code | Ak610.Uz13.E12.032C |
| Connection Size | E12 |
| Features | For Conefit Milling Cutter Heads |
| Iso Number | AK610.UZ13.E12.032C |
| Material - Machining | Carbide |
| Neck Length | 31.75 mm |
| Overall Length | 101.6 mm |
| Series | AK610 Series |
|---|---|
| Shank Dia. | 12.7 mm |
| Shank Type - Machining | Straight |
| Standards | Din 6535 |
| Connection Size Code | 0.5, E12 |
| Functional Length | 1 1/4" |
| Length | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)