-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Fit Adaptor |
|---|---|
| Product Type | End Mill Adapter |
| Projection | 45 mm |
| Size | C3 |
| Style | Walter Capto |
| Taper Size | T18 |
|---|---|
| Connection Size Code | C3, T18 |
| Functional Length | 1.772", 1.063", 0.394" |
| Standards | ISO 26623 |
| Height (cm) | 3.2 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.2 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)