-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indexable Boring Bar |
|---|---|
| Ansi Code | A24T-DCLNL4 |
| Ansi Number | A24T-DCLNL4 |
| Approach Angle | 95° |
| Bar Dia. | 0.945" |
| Center To Cutting Tip | 0.89" |
| Compatible Hardware | Ap354-Cn12 Shim, Fs1461 Screw, Fs1465 Torx Key, Fs1470 Pressure Spring, Fs1473 Clamp Screw, Pk241 Clamp, Rs117 Pin |
| Coolant Fed | Coolant Through |
| Cutting Angle | -6° |
| Cutting Application | Facing, Interrupted Cuts, Profiling, Turning |
| Cutting Direction | Left |
| Cutting Edge Angle | -6° |
| Head Material | Steel |
| Includes | Ap354-Cn12 Shim, Fs1461 Screw, Fs1465 Torx Key, Fs1470 Pressure Spring, Fs1473 Clamp Screw, Pk241 Clamp, Rs117 Pin |
| Insert Angle | 80° , Diamond |
| Insert Clearance Angle | 0° |
| Insert Holding Type | Clamp |
| Lead Angle | 95° |
| Max. Bore Depth | 6" |
| Min. Bore Dia. | 1.76" |
| Mounting Style | Top And Hole Clamping |
| Number Of Coolant Holes | 1 |
| Number Of Inserts | 1 |
|---|---|
| Overall Length | 12" |
| Primary Material Application | Cast Iron, Hardened Steel, Nickel, Steel, Titanium |
| Primary Material Application Iso Code | H, K, S |
| Rake | Negative |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
| Shank Dia. | 1 1/2" |
| Shank Material | High Speed Steel |
| Side Cutting Edge Angle | -6° |
| Style | 95 Degrees Boring And Facing |
| Type | Coolant Thru |
| Connection Dia. | 1 1/2" |
| Coolant Pressure | 145.038 psi |
| Functional Length | 12" |
| Functional Width | 0.89" |
| Hand | L |
| Inclination Angle | -16° |
| Insert Seat Size | 12 |
| Min. Dia. | 1 19/25" |
| Orthogonal Rake Angle | -6° |
| Shank Height | 1.374" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 2.286 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)