-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indexable Boring Bar |
|---|---|
| Ansi Number | A12M-SDUCR07-R |
| Approach Angle | 93° |
| Bar Dia. | 0.472" |
| Center To Cutting Tip | 9 mm |
| Compatible Hardware | Fs1490 Torx Key, Fs2061 Clamping Screw |
| Coolant Fed | Coolant Through |
| Cutting Angle | 0° |
| Cutting Application | Facing, Interrupted Cuts, Profiling, Turning |
| Cutting Direction | Right |
| Cutting Edge Angle | 0° |
| Head Material | Steel |
| Includes | Fs1490 Torx Key, Fs2061 Clamping Screw |
| Insert Clearance Angle | 7° |
| Insert Holding Type | Screw On |
| Insert Shape | Diamond |
| Insert Size | 0702 |
| Insert Style | DC |
| Iso Number | A12M-SDUCR07-R |
| Lead Angle | 93° |
| Max. Bore Depth | 48 mm |
| Min. Bore Dia. | 18 mm |
|---|---|
| Mounting Style | Screw Clamp |
| Number Of Coolant Holes | 1 |
| Number Of Inserts | 1 |
| Primary Material Application | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | K, M, N, P, S |
| Rake | Positive |
| Secondary Material Application | Hardened Steel |
| Secondary Material Application Iso Code | H |
| Shank Dia. | 12 mm |
| Side Cutting Edge Angle | 0° |
| Style | 93 degrees boring and facing |
| Type | Coolant Thru |
| Connection Dia. | 0.472" |
| Functional Length | 5.906" |
| Functional Width | 0.354" |
| Hand | R |
| Inclination Angle | -5° |
| Insert Seat Size | 7 |
| Min. Dia. | 0.709" |
| Orthogonal Rake Angle | 0° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)