-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spotting Drill |
|---|---|
| Body Diameter | 1/4" |
| Cutting Direction | Right |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 0.25 |
| Drill Bit Point Angle | 90° |
| Drill Bit Size | E |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 0.7087" |
| Flute Type | Spiral |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Measurement System | Letter |
|---|---|
| Number Of Flutes | 2 |
| Number Of Pieces | 1 |
| Overall Length | 70 mm |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | K, M, N, S1 |
| Secondary Material Application | Cast Iron |
| Secondary Material Application Iso Code | K |
| Shank Type - Machining | Straight |
| Spiral Direction | Right Hand |
| Cutting Edge Dia. | 1/4" |
| Length | 2.756" |
| Shank Dia. | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)