-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indexable Boring Bar |
|---|---|
| Ansi Number | A10K-STFCR09 |
| Approach Angle | 91° |
| Bar Dia. | 0.393" |
| Center To Cutting Tip | 7 mm |
| Compatible Hardware | Fs1490 Torx Key, Fs2149 Clamping Screw |
| Coolant Fed | Coolant Through |
| Cutting Angle | 0° |
| Cutting Application | Facing, Interrupted Cuts, Profiling, Turning |
| Cutting Direction | Right |
| Cutting Edge Angle | 0° |
| Head Material | Steel |
| Includes | Fs1490 Torx Key, Fs2149 Clamping Screw |
| Insert Clearance Angle | 7° |
| Insert Holding Type | Screw On |
| Insert Shape | Triangular |
| Insert Size | 0902 |
| Insert Style | TC |
| Iso Number | A10K-STFCR09 |
| Lead Angle | 90° |
| Max. Bore Depth | 40 mm |
| Min. Bore Dia. | 13 mm |
| Mounting Style | Screw Clamp |
| Number Of Coolant Holes | 1 |
|---|---|
| Number Of Inserts | 1 |
| Overall Length | 125 mm |
| Primary Material Application | Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | K, M, N, P, S |
| Rake | Positive |
| Secondary Material Application | Hardened Steel |
| Secondary Material Application Iso Code | H |
| Shank Dia. | 10 mm |
| Shank Material | High Speed Steel |
| Side Cutting Edge Angle | 0° |
| Style | 90 Degrees Boring And Facing |
| Type | Coolant Thru |
| Connection Dia. | 0.394" |
| Coolant Pressure | 145.038 psi |
| Functional Length | 4.921" |
| Functional Width | 0.276" |
| Hand | R |
| Inclination Angle | -9° |
| Insert Seat Size | 9 |
| Min. Dia. | 0.512" |
| Orthogonal Rake Angle | 0° |
| Shank Height | 0.354" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.5 |
| Width (cm) | 2.54 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)