-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Finned Tubular Air Duct Heater |
|---|---|
| Element Width | 24" |
| Finish | Galvanized |
| Includes | Over Temperature Thermostats |
| Installation Depth | 12" |
| Material | Galvanized Steel, Magnesium Oxide, Nickel Chromium Wire |
| Material Thickness | 16 ga. |
| Min. Air Flow | 600 CFM |
| Min. Duct Depth | 12" |
|---|---|
| Mounting Type | Flange Mount |
| Number Of Elements | 12 |
| Phase | 3 |
| Sheath Material | Steel |
| Voltage | 480V AC |
| Wattage | 16000 W |
| Height (cm) | 29.72 |
|---|---|
| Length (cm) | 75.18 |
| Width (cm) | 52.07 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.3925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)