-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type K Male |
|---|---|
| Characteristics | Female Plug Connector |
| Color | Yellow |
| For Sensor Type | Type K |
| Maximum Temperature | 375°F |
|---|---|
| Maximum Temperature °f | 375°F |
| Remarks | Male Plug Connector |
| Type | Type K |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)