-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swaged Cartridge Heater |
|---|---|
| Diameter | 3/4" |
| Grade | 304 |
| Heater Voltage | 240V |
| Lead Length | 10" |
| Length | 8" |
| Max. Temp. Capability | 1200°F |
|---|---|
| Precision Sheath Dia. Tolerance | -0.004" to 0" |
| Sheath Material | Stainless Steel |
| Voltage | 240V AC |
| Watt Density | 28 W/sq. in. |
| Watts | 500 W |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 3.81 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)