-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Compatible With Manufacturer Model Number | C24EA |
| For Use With | Steamers |
| Height | 2 1/5" |
| Length | 3.65" |
|---|---|
| Product Type | Valve |
| Width | 7 1/2" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 9.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)