-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Color | Black |
| Compatible Product Type | Steamers |
| Compatible With Manufacturer Model Number | C24EA |
| Height | 1 1/4" |
|---|---|
| Length | 1 1/4" |
| Product Type | Pipe |
| Width | 2 4/5" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 3.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)