VULCAN HART 00-922700-00A24 Door Assembly, 24 Inch Length

Item: AP6BWG
Model: 00-922700-00A24
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Door Assembly
Height 6"
Length 24"
Width 32"

Shipping Information

Height (cm) 15.24
Length (cm) 81.28
Width (cm) 60.96
Country Of Origin US
Weight (kg) 21.4

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site