VULCAN HART 00-722159 Gas Valve, 3/8 x 3/8 Inch Size

Item: AP4KLQ
Model: 00-722159
Cross Ref: 33RR94
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,074.99
10% off
$967.49 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gas Valve
Height 6.55"
Length 6.65"
Product Type Gas Valve
Width 6.9"

Shipping Information

Height (cm) 16.64
Length (cm) 17.53
Width (cm) 16.89
Country Of Origin MX
Weight (kg) 1.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site