-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Tube |
|---|---|
| Compatible Product Type | Range |
| Compatible With Manufacturer Model Number | AHP-636 |
| Height | 2 1/4" |
| Length | 4.35" |
|---|---|
| Overall Height | 6 3/4" |
| Product Type | Pilot Tube |
| Width | 4 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)