-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Orifice |
|---|---|
| Compatible Product Type | 60" 6-Burner Restaurant Gas Range, 90 Series Restaurant Range With Convection Oven, 90 Series Restaurant Range With Standard And Convection Oven, 90 Series Restaurant Range With Standard Oven, 90 Series Restaurant Range With Two Convection Ovens, 90 Series Restaurant Range With Two Standard Ovens, Gas Range, Gas Restaurant Range, Griddle, VG Series Restaurant Range |
| Compatible With Manufacturer Model Number | 12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, MG12, VG24, VG260, VG36, VG60 |
| Height | 3/4" |
| Length | 2 1/2" |
|---|---|
| Product Type | Burner Orifice |
| Width | 2.7" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)