VULCAN HART 00-010901-00039 Orifice, Spud, 2.65 x 3.45 x 0.6 Inch Size

Item: AP3EMD
Model: 00-010901-00039
Cross Ref: 28ZW59
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$57.09
10% off
$51.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Orifice
Compatible Product Type Fryers
Length 2.65"
Product Type Spud Orifice
Width 3.45"

Shipping Information

Height (cm) 1.52
Length (cm) 8.76
Width (cm) 6.73
Country Of Origin US
Weight (kg) 0.1

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site