VOLLRATH RT100-PZ Retro Kit

Item: AW6WQV
Model: RT100-PZ
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$94.90 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Kit
Case Height 4"
Case Length 6"
Case Width 6"

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 15.24

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site