-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Perforated Steam Table Pan |
|---|---|
| Additional Depth | 6" |
| Additional Width | 6" |
| Anti-jam | Yes |
| Capacity | 4.3 qt |
| Case Height | 7" |
| Case Length | 13 1/4" |
| Case Lot | 6 |
| Case Lot Cube | 0.58 ft. |
| Case Width | 10 3/4" |
| Compatible Pan Type | Half Size |
| Construction Feature | Perforated |
| Depth | 10.37" |
| Dishwasher Safe | No |
| Freezer Safe | No |
| Gauge | 22 ga. |
| Height | 2 1/2" |
| Length | 12 5/8" |
| Material | Stainless Steel |
|---|---|
| Material Type | Metals |
| Nsf Certified | Yes |
| Oven Safe | No |
| Overall Depth | 2 1/2" |
| Overall Dimensions | 12.625" x 10.312" x 2.5" |
| Overall Length | 10 5/16" |
| Overall Width | 12 5/8" |
| Pan Shape | Rectangular |
| Pan Size | Half Size |
| Perforated/solid | Perforated |
| Product Type | Steam Table Pan |
| Secondary Depth | 6 7/8" |
| Secondary Width | 7.313" |
| Size | Half |
| Usable Depth | 9.432" |
| Usable Width | 11.745" |
| Width | 10 39/125" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 32.05 |
| HS Code | 7323930035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)