-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | +14°F to +122°F |
| Body Style | Body Ported |
| Coefficient Of Volume | 1.4 |
| Electrical Connection Type | Din Solenoid Connector |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Size | 1/4" |
| Inlet Port Connection Type | NPT |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Number Of Ports | 3 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 150 psi |
| Operating Pressure - Minimum | 37 psi |
| Operating Temperature - Maximum | 122°F |
|---|---|
| Operating Temperature - Minimum | 14°F |
| Overall Length | 5 1/4" |
| Overall Width | 1 1/2" |
| Pilot Port Connection Size | 1/4" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 35 psi |
| Pipe Size | 1/4" |
| Power Consumption | 4.8 W |
| Pressure | 37 psi to 150 psi |
| Pressure Rating | 37 psi to 150 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Spring Return |
| Series | AV Series |
| Valve Type | Spool |
| Voltage | 24V DC |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 3.81 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)