-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Application | Animal Food, Beverage, Dairy, Food, Personal Care |
| Body Material | Stainless Steel |
| Connection Type | MNPT x Butt Weld |
| Exterior Finish | 32 RA |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | MNPT |
| Fitting Side A Pipe Size | 3/4" |
| Fitting Side B Connection Type | Butt Weld |
| Fitting Side B Tube Outer Diameter | 3/4" |
|---|---|
| Fitting Wall Thickness | 0.065" |
| Interior Finish | 32 RA |
| Material Grade | 316L |
| Specific Fitting Shape | Straight Adapter |
| Standards | 3A, Asme, Fisa, Fpsa, Ispe, Wcma |
| Tube Size | 3/4" |
| Wall Thickness | 0.065" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 1.9 |
| HS Code | 7307230000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)