-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Clamp |
|---|---|
| Clamp Connection Type | Wing Nut |
| Clamp Type | Heavy Duty Clamp |
| Compatible Tube Size | 3/4" |
| Compatible Tube Wall Thickness | 0.065" |
| Connection | Wing Nut |
| Connection Type | Wing Nut |
|---|---|
| Fitting Material | Stainless Steel |
| For Tube Size | 1/2", 3/4" |
| Material Grade | Grade 304 |
| Maximum Operating Pressure | 1500 psi @ 70°F |
| Standards | 3A |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 3.18 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)