-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nut |
|---|---|
| Application | Animal Food, Beverage, Dairy, Food, Personal Care |
| Compatible Fitting Connection Type | Bevel Seat |
| Compatible Tube Size (od) | 1" |
| Connection Type | Bevel Seat |
| Fitting Material | Stainless Steel |
| Hex Size | 1 13/16" |
| Material Grade | Grade 304 |
| Maximum Operating Pressure | 400 psi |
|---|---|
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 30°F |
| Specific Fitting Shape | Nut |
| Standards | 3A |
| Temp. Range | -30°F to +250°F |
| Tube Size | 1" |
| Height (cm) | 2.31 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 4.6 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)