-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Waterfed Handle |
|---|---|
| Acid Resistant | No |
| Broom Connection Type | Threaded |
| Broom Handle Tip Material | Plastic |
| Color | White |
| Color Coding System | No |
| Compatible Grainger Part No. | 0703US, 54523, 7041, 7056Q, 7067, 9324 |
| Connection Thread Type | European |
| Diameter | 1 1/4" |
| Display Qty | 1 |
| Fda Compliant | Yes |
| Features | Dish Washer Safe |
| Grip Material | Polypropylene |
| Handle Color | White |
|---|---|
| Handle Connection Type | Threaded |
| Handle Diameter | 1 1/4" |
| Handle Length | 114" |
| Handle Material | Aluminum |
| Handle Style | Waterfed |
| Handle Tip Material | Polypropylene |
| Length | 63" to 114" |
| Material | Aluminum |
| Maximum Length | 114" |
| Minimum Length | 62 7/8" |
| Tool Type | Broom Handle |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 160 |
| Width (cm) | 3.3 |
| Country Of Origin | DK |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)