-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter Flange |
|---|---|
| Application | Potable Water |
| Body Material | Low Lead Bronze |
| Connection Type | Press x Flanged |
| Fitting Material | Bronze |
| Fitting Side A Connection Type | Press-Fit |
| Fitting Side A Copper Tube Size | 1 1/4" |
| Fitting Side B Connection Type | Flange |
| Max. Operating Pressure | 200 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 0°F |
| O-ring Material | EPDM |
|---|---|
| Overall Length | 2 3/4" |
| Pipe Size | 1 1/4" |
| Specific Fitting Shape | Adapter Flange |
| Temp. Range | 0°F to +250°F |
| Tube Size | 1 1/4" |
| Lead Free | Yes |
| Material | Bronze |
| Size | 1 1/4" |
| Standards | ASTM B75, ASTM B88 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.97 |
| HS Code | 7412200090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.4175 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)