VIEGA PROPRESS 22283 Tee P x P x P 2-1/2 x 2 x 1-1/2 Inch

Item: AB3EGT
Model: 22283
Cross Ref: 1RRF1
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$407.61
10% off
$366.85 /unit (ex. VAT)
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
Item Tee
Application Potable Water
Body Material Copper
Compatible Tool Viega Propress
Connection Type Press
Fitting Material Copper
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 2 1/2"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 2"
Fitting Side C Connection Type Press-Fit
Fitting Side C Copper Tube Size 1 1/2"
For Use With XL-C Rings & V2 Actuator
Material Copper
Max. Pressure 200 psi
Maximum Operating Pressure 200 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Overall Length 6 21/32"
Pipe Size 2 1/2" x 2"
Seal Material EPDM
Specific Fitting Shape Reducing Tee
Temp. Range 0°F to +250°F
Tube Size 2.5" x 1.5" x 2"
Size 2 1/2" x 2" x 1 1/2"
Standards ASTM B75, ASTM B88

Shipping Information

Height (cm) 11.2
Length (cm) 15.24
Width (cm) 6.35
HS Code 7412100000
Country Of Origin DE
Weight (kg) 0.7515

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site