-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling No Stop |
|---|---|
| Application | Air, Fuel, Natural Gas |
| Body Material | Steel |
| Connection Type | Press |
| Finish/coating | Zinc Nickel Plated |
| Fitting Material | Carbon Steel |
| Fitting Side A Connection Type | Press-Fit |
| Fitting Side A Pipe Size | 1 1/2" |
| Fitting Side B Connection Type | Press-Fit |
| Fitting Side B Pipe Size | 1 1/2" |
| Max. Operating Pressure | 125 psi |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | 40°F |
|---|---|
| O-ring Material | Hnbr |
| Overall Length | 4 5/8" |
| Pipe Size | 1 1/2" x 1 1/2" |
| Resistance Properties | Chemical Resistant, Heat Resistant, Oil Resistant |
| Specific Fitting Shape | Straight Connector |
| Temp. Range | -40°F to +180°F |
| Tube Size | 1 1/2" |
| Material | Carbon Steel |
| Size | 1 1/2" |
| Standards | ABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 6.35 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.5085 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)