-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plasma Cutting Tip |
|---|---|
| Compatible With Brand | Thermal Dynamics |
| Cutting Configuration | Drag Tip Cutting |
| For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
| For Plasma Cutter Series | Cutmaster 52, Cutmaster 82, Cutmaster 102, Cutmaster 152 |
| For Plasma Torch Model | 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262 |
| For Plasma Torch Series | SL60 Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Maximum Amperage | 20A |
| Process | Plasma Cutting |
| Type | Drag |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 8466939585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)