-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch Adapter Kit |
|---|---|
| For Plasma Cutter Brand | Thermal Dynamics |
| For Plasma Cutter Series | Pakmaster 50 |
| For Plasma Torch Brand | Thermal Dynamics |
| For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
| For Plasma Torch Series | SL60 Series, SL100 Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Function | Adapts 1Torch To Thermal Dynamics Stak Pak 35A, 70A, 105A |
| Process | Plasma Cutting |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 17.27 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)