-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Application | High Pressure |
| Body Material | Brass |
| Cga Number | RP_CGA 680 |
| Coefficient Of Volume | 0.114 |
| Compatible Gas Type | Argon, Helium, Nitrogen |
| Control Type | T-Handle |
| Delivery | 16600 SCFH |
| Delivery Pressure Range | 200 psi to 3000 psi |
| Diaphragm Material | Brass |
| Duty Rating | Heavy Duty |
| Features | Delrin Cap Bushing For Smooth Adjustments, External Adjustable Relief Valves On F And G Range Models, Hydrogen Models Have Ventable Relief Valves, Ideally Suited For Pressure Vessel And Dead End Testing, Sintered Inlet Filter |
| Flow Coefficient | 0.1147 |
| For Gas Type | Argon, Helium, Nitrogen |
| Gas Service | Argon, Nitrogen |
| Gauge Diameter | 2 1/2" |
| Gauge Size | 2 1/2" |
| Gauges Delivery Pressure | 3000 psi |
| Height | 6 1/2" |
| Includes | Not Applicable |
| Inlet Connection | CGA 680 |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1.045"-14 |
| Inlet Connection Type | NGO |
| Inlet Pressure (maximum) | 5500 psig |
|---|---|
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Gauge Outlet Pressure | 6000 psig |
| Mounting Location | Panel |
| Mounting Type | Cylinder |
| Number Of Stages | 1 |
| Outlet Connection | 1/4" |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | Swagelok |
| Outlet Pressure (maximum) | 3000 psig |
| Outlet Pressure (minimum) | 200 psig |
| Overall Depth | 6 1/4" |
| Overall Height | 6 1/2" |
| Overall Length | 6 1/2" |
| Overall Width | 6" |
| Regulator Application | High Pressure |
| Regulator Capacity | Heavy Duty |
| Regulator Series | Sr 4 Series |
| Regulator Supply Type | Cylinder |
| Supply Pressure Gauge | 4000 psi |
| Width | 6" |
| Standards | ETL LISTED, UL252 |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 22.1 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)