-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Torch |
|---|---|
| Application | Heavy-Duty |
| Body Material | Brass |
| Compatible Cutting Attachment | CA 2460 |
| Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
| Compatible Heating Tip Series | 55 Series, MFA Series, MFN Series |
| Compatible Tip Series | 1 Series |
| Compatible Tip Tube | ET |
| Compatible Welding & Brazing Tip Series | DFE, FE, RTE, UN, W |
| Duty Rating | Heavy Duty |
| Features | Built-In Reverse Flow Check Valves For Added Safety |
| Handle Dia. | 27/32" |
| Hose Fitting Size | B |
| Includes | Torch Handle |
|---|---|
| Inlet Connection Gender | Male |
| Inlet Connection Size | 9/16"-18 |
| Inlet Thread Direction | Left Hand |
| Length | 11" |
| Material | Brass |
| Maximum Welding Capacity | 5/8" |
| Number Of Hoses | 2 |
| Overall Length | 11" |
| Series | HD 310C Series |
| Tip Series | Victor 1 Series |
| Torch Style | Victor |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 10.41 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)