-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Compatible Cutting Torch Series | MT 5 Series, MT 1065 Series |
| Compatible Fuel Type | Propylene |
| Compatible Manufacturer | Victor |
| Flame Type | Cutting Neutral |
| For Torch Type | Machine |
| For Use With | Any Victor Machine Torch That Accepts 1 Series Cutting Tips |
| Fuel Pressure | 4 psig to 6 psig |
| Gas Service | Propylene |
| Kerf Width | 0.07" |
| Maximum Cutting Thickness | 1 1/2" |
| Min. Cutting Thickness | 1" |
|---|---|
| Oxygen Flow | 145/160 SCFH |
| Oxygen Pressure | 30 psig to 35 psig |
| Series | 1 Series |
| Size | 1" |
| Steel Thickness | 1" |
| Tip Design | Two Piece |
| Tip Series | 1-MTHP Series |
| Tip Size | 1 |
| Type | MT HP |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 2.54 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)